Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 1-39

Item.#
03923604
Mfr.#
1-39
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
M20
2014 TRUSCO Published Page
1-0072
ISO Classification Symbol
M20
Work Material
Such as stainless steel
TRUSCO Part Number
217-4294
Shank Width W (mm)
13
Shank Height (mm)
13
Dimensions C (mm)
3
Dimensions B (mm)
13
Dimension r (mm)
2
Dimensions A (mm)
13
Overall Length (mm)
100
Shank Height H (mm)
13
Shank Length L (mm)
100
Shank Width (mm)
13