Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 1-39

Item.#
03923622
Mfr.#
1-39
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
P20
Dimensions B (mm)
13
Dimensions A (mm)
13
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
13
Dimensions C (mm)
3
Dimension r (mm)
2
TRUSCO Part Number
217-4286
Shank Height H (mm)
13
Shank Length L (mm)
100