Buy more than* S$200* and get FREE SHIPPING

  • Carbide Blade Byte

Carbide Blade Byte 2-39

Item.#
03923647
Mfr.#
2-39
Package Qty.
1PC
Ship pack of
1
24.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
M20
Dimensions B (mm)
16
Dimension r (mm)
3
Work Material
Such as stainless steel
TRUSCO Part Number
217-4391
Shank Width W (mm)
16
Shank Height (mm)
16
Dimensions C (mm)
4
2014 TRUSCO Published Page
1-0072
Dimensions A (mm)
16
Overall Length (mm)
120
Shank Height H (mm)
16
Shank Length L (mm)
120
Shank Width (mm)
16