Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide turning tool

Carbide turning tool 2-39

Item.#
03923665
Mfr.#
2-39
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
P20
Shank Height H (mm)
16
Shank Length L (mm)
120
Dimensions B (mm)
16
Dimensions A (mm)
16
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
16
Dimensions C (mm)
4
Dimension r (mm)
3
TRUSCO Part Number
217-4383