Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide brazed bits

Carbide brazed bits 39-3

5.00 (1)
Item.#
03923674
Mfr.#
39-3
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
K10
TRUSCO Part Number
217-4464
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimension r (mm)
4
Dimensions A (mm)
19
Shank Height H (mm)
19
Shank Length L (mm)
140
Dimensions B (mm)
19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2018-03-07 08:22:31
It is used for a manual lathe. Sharpness · Handling etc. There is no problem at all, It's rather good.
This review is about item#03923631.