Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 14305

Item.#
03923683
Mfr.#
14305
Package Qty.
1PC
Ship pack of
1
34.81 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Material
M20
Shank Length L (mm)
140
Shank Width (mm)
19
Dimensions B (mm)
19
Dimensions A (mm)
19
TRUSCO Part Number
217-4456
Shank Width W (mm)
19
Shank Height (mm)
19
Dimensions C (mm)
5
Dimension r (mm)
4
Overall Length (mm)
140
Shank Height H (mm)
19