Buy more than* S$200* and get FREE SHIPPING

  • Carbide brazed bits

Carbide brazed bits 4-39

Item.#
03923717
Mfr.#
4-39
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
K10
Dimensions B (mm)
22
Dimensions A (mm)
22
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
25
Shank Length L (mm)
160
Dimensions C (mm)
6
Dimension r (mm)
4
TRUSCO Part Number
217-4529
Shank Height H (mm)
25
JIS Classification
39Type