Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 4-39

Item.#
03923726
Mfr.#
4-39
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
M20
Dimensions C (mm)
6
2014 TRUSCO Published Page
1-0072
Dimensions A (mm)
22
Overall Length (mm)
160
Shank Height H (mm)
25
Shank Length L (mm)
160
Shank Width (mm)
25
Dimensions B (mm)
22
Dimension r (mm)
4
Work Material
Such as stainless steel
TRUSCO Part Number
217-4511
Shank Width W (mm)
25
Shank Height (mm)
25