Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide turning tool

Carbide turning tool 4-39

Item.#
03923744
Mfr.#
4-39
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Material
P20
Shank Height H (mm)
25
Shank Length L (mm)
160
Dimensions B (mm)
22
Dimensions A (mm)
22
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
25
Dimensions C (mm)
6
Dimension r (mm)
4
TRUSCO Part Number
217-4502