Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 1-43

Item.#
03924672
Mfr.#
1-43
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
K10
Shank Length L (mm)
100
Dimensions B (mm)
8
Dimensions A (mm)
3
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
10
Dimensions C (mm)
3
Dimension F (mm)
16
TRUSCO Part Number
217-4821
Shank Height H (mm)
16