Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 43-1

4.00 (1)
Item.#
03924681
Mfr.#
43-1
Package Qty.
1PC
Ship pack of
1
18.80 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Material
M20
Dimensions B (mm)
8
Dimensions A (mm)
3
Shank Height H (mm)
16
Shank Length L (mm)
100
Dimensions C (mm)
3
Dimension F (mm)
16
TRUSCO Part Number
217-4812
Shank Width W (mm)
10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in cutting work on lathe
4
From Japan
On 2017-10-20 14:53:00
Although it is inexpensive, I was able to work without problems at all.
This review is about item#3924681.