Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide turning tool
  • Carbide turning tool
  • Carbide turning tool

Carbide turning tool 43-1

Item.#
03924706
Mfr.#
43-1
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
P20
ISO Classification Symbol
P20
Dimensions C (mm)
3
Dimension F (mm)
16
TRUSCO Part Number
217-4804
Work Material
Carbon steel, the alloy steel, cast steel, heat resisting steel, malleable cast iron, stainless steel
Shank Width W (mm)
10
Shank Length L (mm)
100
Dimensions B (mm)
8
Dimensions A (mm)
3
Shank Height H (mm)
16