Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide turning tool

Carbide turning tool 43-2

Item.#
03924715
Mfr.#
43-2
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
K10
Shank Height H (mm)
19
Shank Length L (mm)
120
Dimensions B (mm)
8
Dimensions A (mm)
3
TRUSCO Part Number
217-4855
Shank Width W (mm)
13
Dimensions C (mm)
3
Dimension F (mm)
17