Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 43-2

Item.#
03924742
Mfr.#
43-2
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
P20
Dimensions A (mm)
3
Shank Height H (mm)
19
Shank Length L (mm)
120
Dimensions B (mm)
8
Dimension F (mm)
17
TRUSCO Part Number
217-4839
Shank Width W (mm)
13
Dimensions C (mm)
3