Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 15766

Item.#
03924751
Mfr.#
15766
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
K10
Dimensions C (mm)
4
Dimension F (mm)
22
TRUSCO Part Number
217-4880
Shank Width W (mm)
16
Shank Length L (mm)
140
Dimensions B (mm)
13
Dimensions A (mm)
4
Shank Height H (mm)
22