Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 43-3

Item.#
03924785
Mfr.#
43-3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
P20
Dimensions C (mm)
4
Dimension F (mm)
22
TRUSCO Part Number
217-4863
Shank Width W (mm)
16
Shank Length L (mm)
140
Dimensions B (mm)
13
Dimensions A (mm)
4
Shank Height H (mm)
22