Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 4-43

Item.#
03924794
Mfr.#
4-43
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
K10
TRUSCO Part Number
217-4910
Shank Height H (mm)
25
Shank Length L (mm)
160
Dimensions B (mm)
15
Dimensions A (mm)
5
2014 TRUSCO Published Page
1-0072
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimension F (mm)
27