Buy more than* S$200* and get FREE SHIPPING

  • Carbide turning tool

Carbide turning tool 15797

4.00 (1)
Item.#
03924803
Mfr.#
15797
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
M20
Shank Width W (mm)
19
Dimensions C (mm)
5
Dimension F (mm)
27
TRUSCO Part Number
217-4901
Shank Height H (mm)
25
Shank Length L (mm)
160
Dimensions B (mm)
15
Dimensions A (mm)
5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in cutting work on lathe
4
From Japan
On 2017-10-20 14:53:00
Although it is inexpensive, I was able to work without problems at all.
This review is about item#3924681.