Buy more than* S$200* and get FREE SHIPPING

  • KP Track Rope
  • KP Track Rope
  • KP Track Rope

KP Track Rope phi9x20m

4.65 (26)
Item.#
03936844
Mfr.#
phi9x20m
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use in the case of getting old, damaged, twisted (kink of wire rope), since it is dangerous. * Cutting load means that breaking strength when pulling normal rope in normal condition by specified method. It is not safe load. Recommend that indicat, * Do not use in the case of getting old, damaged, twisted (kink of wire rope), since it is dangerous. * Cutting load means that breaking strength when pulling normal rope in normal condition by specified method. It is not safe load. Recommend that indication of working load is 1/5 - 1/10 of the cutting load. (It changes depends on usage environment or the number of years)
Length (m)
20
Working Load [kN]
0.686-1.372
Thickness (phi mm)
9
CuttingLoad [kN]
6.86