Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KP Track Rope
  • KP Track Rope
  • KP Track Rope

KP Track Rope phi12x30m

4.60 (30)
Item.#
03936862
Mfr.#
phi12x30m
Package Qty.
1Roll
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use in the case of getting old, damaged, twisted (kink of wire rope), since it is dangerous. * Cutting load means that breaking strength when pulling normal rope in normal condition by specified method. It is not safe load. Recommend that indicat, * Do not use in the case of getting old, damaged, twisted (kink of wire rope), since it is dangerous. * Cutting load means that breaking strength when pulling normal rope in normal condition by specified method. It is not safe load. Recommend that indication of working load is 1/5 - 1/10 of the cutting load. (It changes depends on usage environment or the number of years)
Working Load [kN]
1.275-2.55
Length (m)
30
CuttingLoad [kN]
12.75
Thickness (phi mm)
12
Customer Reviews
5 star 23
4 star 4
3 star 1
2 star 2
1 star 0
Review Rating: 4.60
30 Customer Reviews
The reviews are automatic translation.
I use it to install a garage tent.
5
From Japan
On 2018-06-08 16:11:24
I have installed a garage tent. I am satisfied with the fact that it can be fixed firmly inside!
This review is about item#3936862.
Luggage fixation
5
From Japan
On 2018-02-22 10:32:03
I buy regularly, but it is cheaper than the home center and it is saved. It is strong and easy to use with less elongation.
This review is about item#3936853.
Snow removal work
5
From Japan
On 2018-02-12 17:16:55
Because it bought bulky, I could buy it cheaper than purchasing it at home center.
This review is about item#3936844.
Truck tightening
2
From Japan
On 2018-01-26 15:36:05
Because we heavily tighten the load, there was some anxiety, but it is firmer than I expected to actually use. However, it is somewhat difficult to unravel more quickly.
This review is about item#3936853.
Cargo handling
5
From Japan
On 2017-12-18 08:09:33
I bought it because the dump rope has run out. It is tough and convenient.
This review is about item#03936844.
Fruit trees, for carrying containers
5
From Japan
On 2017-11-23 04:08:01
It has moderate suppleness, hardness to slip, and is very excellent in cost performance. ★ Recommended ★
This review is about item#03936844.
I made my own self evacuation ladder.
5
From Japan
On 2017-11-18 22:36:15
I used it to create a ladder to evacuate from the 3rd floor in the event of a disaster. Although it may not be the original usage, I could do something as I thought.
This review is about item#3936853.
Transport of wood and agricultural machinery
5
From Japan
On 2017-11-07 07:45:01
I thought that all the ropes were the same, I used to bind the wood with a rope with a tiger pattern until now, but I knew that a rope with a tiger pattern was not suitable for transport and bought it in a panic. This rope is satisfied because the thickness is just right and it looks strong.
This review is about item#03936844.
As a fixed rope of luggage for trucks
5
From Japan
On 2017-10-05 18:01:41
I purchased it because it was cheaper than the track rope of other manufacturers, I think that the strength of the rope tightly confirmed is sufficient.
This review is about item#3936844.
Load tightening
4
From Japan
On 2017-05-26 19:36:14
I think that it would be better to make it a little cheaper. Price and price are the same as home center counterparts.
This review is about item#3936853.