Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Deep Socket
  • Hex Key Deep Socket
  • Hex Key Deep Socket
  • Hex Key Deep Socket

Hex Key Deep Socket 13

4.54 (28)
Item.#
03936905
Mfr.#
13
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5[3/8]
Dimensions L (mm)
63
Material
Cr over V / chrome-plated
Hole corner
Hexagonal
Hardness
HRC40-45
Dimension H (mm)
22
Double-sided Width (S)(mm)
13
Dimention D1 (phimm)
17.8
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.54
28 Customer Reviews
The reviews are automatic translation.
When detaching MTB crank bolt (recently)
5
From Japan
On 2016-09-07 15:59:43
I realized that it was convenient if I had it. Removing the MTB crank bolt, I think that the crank itself will be removed with cotterless ***. When I removed the crank bolt I used the Monotaro deep socket I bought from the bag and used it. Ratchet is my familiar everyday, but I thought that it is good for precise bicycle parts by capturing the bolt on "6 sides" and transferring force firmly as it is deep. Although it is certainly one that arranges something like KTC, but gradually getting used to maintenance and not using wasteful energy If I try to do a pretty work, it is good to have sockets and deep stocks this time, this time I got the sense that I bought the function of the tool of the. Tools are something I want to take care of.
This review is about item#34557616.
Motorcycles
4
From Japan
On 2016-04-04 15:56:09
Although it may be a little inferior to expensive tools, it can be used without any problems in the specifications It is only a question of feelings.
This review is about item#34557616.
Bolt turning
5
From Japan
On 2016-03-09 21:58:40
It is alright.
This review is about item#34557591.
I bought it for bike maintenance
5
From Japan
On 2016-01-18 17:23:11
I bought it for bike maintenance. Thick wall thickness is also thinner than inexpensive bad products I think that quality is also good and easy to use.
This review is about item#03936896.
Extension of hex wrench
5
From Japan
On 2015-11-20 13:49:20
Since it is a commercially available hexagonal box, it cuts the sunrise hexagon wrench so it puts it in the box and made a super long hexagonal box and an ultra short box wrench It is cheaper than purchasing a special tool so other sizes are necessary In case you want to re-purchase
This review is about item#03936914.
Machine maintenance
5
From Japan
On 2015-09-29 13:03:06
I think that it is good for price.
This review is about item#34557591.
Car maintenance
4
From Japan
On 2015-08-14 00:04:58
Because I thought that it was cheap because it was expensive, it was easy to use.
This review is about item#03936914.
Maintenance of cars
2
From Japan
On 2015-07-28 17:38:10
I can not do fine work unless it is thinner. I am remodeling and using it
This review is about item#03936896.
Maintenance of construction equipment and agricultural machinery
2
From Japan
On 2015-06-22 19:19:45
There seems to be no mistake in the item number etc, but the thing that arrived was not the thing of the picture of the item description. Is the picture a product of Osaka soul and Yuu? I'm very sorry because I did not want to use job-cheap things in public.
This review is about item#03936896.
Maintenance of the motorcycle
5
From Japan
On 2015-04-26 23:40:17
I was able to purchase and fulfill the purpose to do the maintenance of the turnip on my own. The tools of this hand make the low price unique to the net attractive. It is surprisingly expensive to purchase at the HOME CENTER etc. etc. I'm confused about purchasing, but I can purchase it easily if it is only cheap.
This review is about item#03936896.