Buy more than* S$200* and get FREE SHIPPING

  • Hex Key Deep Socket
  • Hex Key Deep Socket
  • Hex Key Deep Socket
  • Hex Key Deep Socket

Hex Key Deep Socket 19

4.54 (28)
Item.#
03936923
Mfr.#
19
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5[3/8]
Dimensions L (mm)
63
Material
Cr over V / chrome-plated
Hole corner
Hexagonal
Hardness
HRC40-45
Dimension H (mm)
22
Double-sided Width (S)(mm)
19
Dimention D1 (phimm)
26.7
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.54
28 Customer Reviews
The reviews are automatic translation.
During the desorption of MTB crank bolt (in recent years)
5
From Japan
On 2016-09-07 15:59:43
From that convenient if there was I realized after a long time. Remove the MTB of the crank bolt, crank itself is I think that removed in Kottaresu ***. When you remove the crank bolt, the Monotaro deep socket, which had been bought was used out of the bag. Ratchet is my tool you are familiar usually but, It captures the bolt in the "six-sided", to transfer a firm force because it is deep I thought good for precision bicycle parts. But also I think that one of certainly align something the KTC, Once you and thought to the work that was offered at that do not use the waste energy getting used is gradually maintenance Socket also to or align the deep, when a good thing We got deals sense of I bought the functions of individual tools. Tool is what you want to cherish.
This review is about item#34557616.
Motorcycles Vehicle
4
From Japan
On 2016-04-04 15:56:09
You might inferior a little look when compared with the expensive tools, the specification I only feeling of problems that you can use without a problem anymore.
This review is about item#34557616.
Bolt screwdriver
5
From Japan
On 2016-03-09 21:58:40
It is so so
This review is about item#34557591.
It was purchased for bike maintenance
5
From Japan
On 2016-01-18 17:23:11
It was purchased for bike maintenance. Wall thickness is also thin, far less expensive bastards, I think the quality is good and easy to use.
This review is about item#03936896.
Extension of the Allen wrench
5
From Japan
On 2015-11-20 13:49:20
Absolutely need another size so could cheaper than to buy a commercially available hexagonal box's and short so special I made the Asahi Allen wrench to put in the box to cut the ultra-long hexagonal box and ultra-short box wrench tool I want to re-buy if such
This review is about item#03936914.
Machinery maintenance
5
From Japan
On 2015-09-29 13:03:06
I think that it is good for its price.
This review is about item#34557591.
Car maintenance
4
From Japan
On 2015-08-14 00:04:58
I thought How about because the cheap price, but it was easy to use.
This review is about item#03936914.
The main auto maintenance is
2
From Japan
On 2015-07-28 17:38:10
It can not work fine if not a more thin. Remodeling to uses
This review is about item#03936896.
Construction equipment, maintenance of agricultural machinery
2
From Japan
On 2015-06-22 19:19:45
Item Number, etc. seems to be no doubt, but arrived thing was not a thing of the photo of the item description. Or photo will that Yu and goods of Osaka soul? It is very disappointing because the work pattern crappy things I did not want to use in public.
This review is about item#03936896.
Maintenance of the bike
5
From Japan
On 2015-04-26 23:40:17
Purchase and trying to do conservation of turnip on their own, I was able to serve the purpose. This kind of tool, low price of the net unique will be the charm. Ho - surprisingly high when you buy in-time centers, etc., but puzzled to buy, you can easily purchase if this only cheaper.
This review is about item#03936896.