Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket
  • Deep Socket
  • Deep Socket

Deep Socket 19

4.89 (9)
Item.#
03936957
Mfr.#
19
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Use only for its intended purpose
Dimensions L (mm)
77
Double-sided Width (S)(mm)
19
Dimension H (mm)
32
Plug-in Angle (mm [inch])
12.7[1/2]
Material
Cr-V
Dimention D1 (phimm)
25.8
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Auto maintenance (home garage)
5
From Japan
On 2016-12-21 22:24:56
I was able to buy cheaply at the timing of commodity swap. Quality plating state also strength precision There is no problem.
This review is about item#3936932.
Maintenance of machinery
5
From Japan
On 2016-11-09 18:40:30
When this is necessary because it is not intended to use rare but had been borrowed to those skilled in the art, I bought because it was cheap.
This review is about item#3936984.
Car maintenance
4
From Japan
On 2016-11-02 01:43:10
I bought because it was cheap. In spite of the price it has been pretty firmly.
This review is about item#03936932.
For wheel nut
5
From Japan
On 2016-01-29 17:01:52
Car is for the wheel nut loosening. It was fitted perfectly to aluminum wheels.
This review is about item#03936966.
Used in the work to remove the rear tire of the bike
5
From Japan
On 2015-10-14 15:18:27
It could be used without problems in the firm make. It was multiplied by the tightening torque of 125Nm, but not tried in any more.
This review is about item#03936993.
Use in the development of address V100.
5
From Japan
On 2015-09-18 21:33:37
Discomfort could be used without.
This review is about item#03936984.
Scooter Maintenance
5
From Japan
On 2015-07-20 11:30:28
125cc is for scooter rear wheel nut. You can use without any problems.
This review is about item#03936984.
Rear tire desorption of large scooter
5
From Japan
On 2015-07-06 19:56:04
Before you buy in Monotaro, I bought a deep socket of the 12 corners that prices will more than double in the neighborhood of the DIY store. However, I would lick the corners of the nut, did not become completely useless. Deep sockets of 6 corners of the 24mm size purchased in Monotaro, the price, and we are very pleased with the rigidity of both. Since the arrival to the product also was faster, it does not bring myself to buy a tool with another nearby DIY store.
This review is about item#03936984.
Tightening of the car of the oil block the center bolt
5
From Japan
On 2015-07-03 09:41:18
Since it is a sensor oil center bolt the size of the block is 27, I was looking for a 27 deep sockets. It was usable without any problem because so much is also not necessarily apply a torque.
This review is about item#03936993.