Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket
  • Deep Socket
  • Deep Socket

Deep Socket 22

4.90 (10)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Use only for its intended purpose
Dimensions L (mm)
Double-sided Width (S)(mm)
Dimension H (mm)
Plug-in Angle (mm [inch])
Dimention D1 (phimm)
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
For oil drain plug
From Japan
On 2017-08-15 17:19:24
I bought it for a motorcycle oil change. Even though it is cheap, things are very good, but I bought it by mistake. I should have checked well.
This review is about item#3936948.
Maintenance of automobiles (home garage)
From Japan
On 2016-12-21 22:24:56
I could buy it cheaply at the timing of goods replacement. Quality is not a plating state, strength or accuracy no problem.
This review is about item#3936932.
Machine maintenance
From Japan
On 2016-11-09 18:40:30
I rarely use it, so I borrowed it to a peer when I needed it, but I bought it because it was cheap.
This review is about item#3936984.
Car maintenance
From Japan
On 2016-11-02 01:43:10
I bought it because it was cheap. It is quite solid for the price.
This review is about item#03936932.
For wheel nut
From Japan
On 2016-01-29 17:01:52
It is for loosening the wheel nut of the car. It also caught on the aluminum wheel properly.
This review is about item#03936966.
Used to remove the rear tire of the motorcycle
From Japan
On 2015-10-14 15:18:27
I was able to use it without problems with firm making. I applied a tightening torque of 125 Nm, but I have not tried it any more.
This review is about item#03936993.
Used for servicing address V100.
From Japan
On 2015-09-18 21:33:37
I could use it without any discomfort.
This review is about item#03936984.
To scooter maintenance
From Japan
On 2015-07-20 11:30:28
It is for rear wheel nut of 125 cc scooter. It can be used without problems.
This review is about item#03936984.
Removing rear tires of large scooters
From Japan
On 2015-07-06 19:56:04
Before purchasing at Monotaro, I bought a 12-sided deep socket whose price more than doubles at a neighboring DIY shop. However, I licked the corner of the nut and it did not become usable at all. The 24 mm size hexagonal deep socket purchased at Monotaro is extremely satisfied with both price and rigidity. Since the arrival of goods was also early, I do not feel like buying a tool at a neighborhood DIY store anymore.
This review is about item#03936984.
Tightening of automobile oil block center bolt
From Japan
On 2015-07-03 09:41:18
Since the center bolt size of the sensor oil block is 27, I was looking for 27 deep sockets. I could use it without problems because it was not too much torque.
This review is about item#03936993.