Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket
  • Deep Socket
  • Deep Socket

Deep Socket 27

4.90 (10)
Item.#
03936993
Mfr.#
27
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Use only for its intended purpose
Dimensions L (mm)
77
Dimention D1 (phimm)
35.8
Double-sided Width (S)(mm)
27
Plug-in Angle (mm [inch])
12.7[1/2]
Material
Cr-V
Dimension H (mm)
32