Buy more than* S$200* and get FREE SHIPPING

  • One Touch Toilet Paper Holder

One Touch Toilet Paper Holder CF-AA64/BN8

4.44 (16)
Item.#
03937867
Mfr.#
CF-AA64/BN8
Package Qty.
1PC
Ship pack of
1
26.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
328x107x112
Material
ABS resin
Color
Off white
Specification
One-touch, one-hand-cut function, no core (mandrel (sold separately) is required)
Customer Reviews
5 star 10
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Carpentry work
3
From Japan
On 2017-03-29 17:38:23
Added order so may be looking at a low cost. Since the delight and I'll put in the service work has been stock.
This review is about item#3937842.
Used in the renovation site
5
From Japan
On 2017-01-25 19:40:02
I bought several times, but to buy every time because there is cheaper that the early shipping price.
This review is about item#3937842.
Of course is a toilet.
5
From Japan
On 2016-11-26 15:12:46
Cost performance is the best. So that this remains cheap issued a luxury by attaching a solid plate.
This review is about item#3937867.
Everyday life
4
From Japan
On 2016-09-01 07:51:25
It has become quite convenient can shelf. It was too white to more than just thought.
This review is about item#03937858.
For toilet paper
5
From Japan
On 2016-07-07 12:26:52
In duplicate formula, convenient to put put the spare. Smart than keep separate from one place. It is inexpensive.
This review is about item#38599486.
Use in the field of renovation
5
From Japan
On 2016-05-25 00:30:25
Than to buy at the hardware store or the like, I have very happy because was able to buy cheaply.
This review is about item#03937867.
In the toilet
3
From Japan
On 2016-02-25 15:17:50
A little hard to pull-out of the paper, cut and do not care. Better if you can adjust the hardness.
This review is about item#03937867.
Replacement of damaged cigarettes device
4
From Japan
On 2016-02-24 14:56:59
It was nice because the can be purchased cheaply.
This review is about item#03937842.
It was mounting want to change to a type that can stock the reserve of the vapor
5
From Japan
On 2016-01-15 22:27:09
Because it is very firmly, it is a good commodity. Price also was saved cheaply purchase.
This review is about item#03937858.
Trying to cigarette unit exchange.
3
From Japan
On 2015-12-08 11:51:32
Because the two series is easy to use.
This review is about item#03937842.