Buy more than* S$200* and get FREE SHIPPING

  • Parts Storage Case
  • Parts Storage Case
  • Parts Storage Case
  • Parts Storage Case
  • Parts Storage Case
  • Parts Storage Case
  • Parts Storage Case

Parts Storage Case HL3049

2.38 (48)
Item.#
03941674
Mfr.#
HL3049
Package Qty.
1PC
Ship pack of
1
28.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Please do not store under direct sunlight.* Please do not apply excessive impact. * Please do not put close to the fire or high fever. * Please do not use for other than transportation and storage., * Please do not store under direct sunlight.* Please do not apply excessive impact. * Please do not put close to the fire or high fever. * Please do not use for other than transportation and storage.
Outer Dimensions (Length L x Width W x Height H) (mm)
285x145x335
Weight (kg)
1.9
Set Contents
Case 18
Case Dimensions (Length x Width x Height) (mm)
90x63x66
Color
Black / transparent
Material
Polypropylene
Customer Reviews
5 star 9
4 star 5
3 star 2
2 star 11
1 star 21
Review Rating: 2.38
48 Customer Reviews
The reviews are automatic translation.
Various screw insertion
4
From Japan
On 2017-06-27 14:29:55
I think that it is easy to use if the inside BOX is a little more solid.
This review is about item#3941674.
Storage of crimp terminal · sleeve etc.
1
From Japan
On 2017-05-20 11:08:17
BOX Since the fastening part of the lid has come out of the height of the case itself, it will touch when the clasp part is laid on the floor or placed side by side with other cases. In that state, if you slide the floor and move it or stand side by side and lift up the next case, the lid of BOX will be opened and the thing inside will be scattered. I think that it is better to improve so that the fastening part of the BOX will not touch, for example by raising the black plastic part of the case body.
This review is about item#3941674.
Bring workshop, screws, connectors etc. on site
1
From Japan
On 2017-05-12 16:29:52
For a moment, the lid of the belt hold case will be empty, so the screws will also sprinkle nothing. So I am angry and now I use hinges, patchin tablets to break the middle part of the black box so that the tables are inside. I am sorry to have been quite satisfied if I stayed with it from the beginning.
This review is about item#3941674.
During machine maintenance
4
From Japan
On 2017-05-08 16:12:24
I used it for organizing bolts and nuts, it is good to use.
This review is about item#3941674.
work
5
From Japan
On 2017-04-28 22:09:47
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#3941674.
Accessories for electric works construction
1
From Japan
On 2017-04-13 14:48:56
I did not expect it because the price is cheap, but something fell out when opening the package and taking out the item. The lock pin of the case is broken. As for 3 pieces, the lid did not close, 3 teeth pulled out before use, is it because there was a copy paper got by coupon together?
This review is about item#3941674.
Parts made of leather craft
1
From Japan
On 2017-02-23 08:37:52
There are a lot of clothes that are not tight and tight, and the box does not fit snugly in the case. So the lid opens and the contents pop out. Occasionally, the box goes off and falls, it is dangerous and can not be used.
This review is about item#3941674.
I put a crimp terminal.
2
From Japan
On 2016-12-28 17:29:26
The stopper of the box immediately disengaged during transportation, and the stored items were scattered. Structural reform is necessary so that it does not come off during transportation. I'm using rubber bands in each box.
This review is about item#3941674.
Electrical construction
1
From Japan
On 2016-10-21 05:40:37
The lock of the cover of each individual parts box is easy to come off, and the stored goods spill well. Also, there were several boxes where the parts of the lock were poor, and they could not be locked because they were taken away.
This review is about item#3941674.
Screws etc
2
From Japan
On 2016-09-28 22:31:52
I bought three but the lid is broken. There is a thing that lock is not attached. Every time I have it, once it opens twice, I will not lock it,
This review is about item#3941674.