Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil seal AC type
  • Oil seal AC type
  • Oil seal AC type

Oil seal AC type AC305212

4.67 (3)
Item.#
03943914
Mfr.#
AC305212
Package Qty.
1pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Width B (mm)
12
Outside Diameter D (phi mm)
52
Inside Diameter d (phi mm)
30
Model
AC
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Garage jack maintenance
4
From Japan
On 2018-01-27 07:19:14
I bought it for garage jack maintenance. I wanted to have a double lip as there is only a single lip with the size desired only for the main lip.
This review is about item#03943948.
Maintenance of outboard motor
5
From Japan
On 2017-02-23 21:55:29
I was able to maintain it pleasantly, I can firmly seal it
This review is about item#3942855.
Car mission
5
From Japan
On 2016-05-06 14:31:14
It was very nice.
This review is about item#03943914.