Buy more than* S$200* and get FREE SHIPPING

  • Air Valve L-shaped

Air Valve L-shaped 73874

4.33 (36)
Item.#
03982676
Mfr.#
73874
Package Qty.
1Bag(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please mount securely. Please do not installed deteriorated air valve.
Customer Reviews
5 star 20
4 star 12
3 star 1
2 star 2
1 star 1
Review Rating: 4.33
36 Customer Reviews
The reviews are automatic translation.
To the tire valve of the scooter
5
From Japan
On 2018-01-11 00:23:11
10. Since it is difficult for air to enter the 10.12-inch scooter if it is a genuine shaped valve, I am using type L type. Convenient.
This review is about item#59560883.
Tire exchange
5
From Japan
On 2017-11-21 20:57:57
Following tire change, this valve. Muffler air valve, it is hard to put in With this valve, it is perfect.
This review is about item#59560883.
When exchanging tires, exchange together.
5
From Japan
On 2017-11-18 11:07:50
Until now I used a straight type method, it became easy to put air in.
This review is about item#59560883.
Exchange at the same time when changing tires
5
From Japan
On 2017-11-14 16:57:17
It was easy to exchange with using bead cream purchased at the same time.
This review is about item#59560883.
Exchange air valves to exchange tires
5
From Japan
On 2017-11-07 12:28:04
Because it is an L type, it is easy to put in air. Search is hit hard because it is a fine part. Since the arrival of goods was early from the order, I think that I will order if there is something in the future.
Purchase for tire change
5
From Japan
On 2017-10-03 20:22:22
I was able to use it without problems when exchanging tires. I would like to purchase it next time.
This review is about item#59560883.
Tire exchange
4
From Japan
On 2017-09-14 03:12:50
It was good to be normal. After that, how about the durability, but it is good to hold firmly until the next tire change.
This review is about item#59560883.
Joker 90 Front
2
From Japan
On 2017-09-08 07:48:06
I realized the absence of my skill. After installing both air leaks I brought it to a bicycle store near my house. Perhaps I think that there is no problem. It is a problem of skill. I thought that it was better to pay attention to L type in particular.
This review is about item#59560883.
When replacing a tire on a scooter
5
From Japan
On 2017-08-29 21:34:01
For genuine wheels, straight valves are the basis, and when directing air at gas stations, straight valves have to be bent. Because it places a burden on the rubber part of the valve, when changing tires from 10 to 12 inches it is changing to an L shape. The price is also cheap and it is purchased
This review is about item#59560883.
Tire change
3
From Japan
On 2017-08-25 19:13:15
It involves safety and the price is hundreds of yen so I think it is a consumable item at the time of exchange.
This review is about item#59560883.