Buy more than* S$200* and get FREE SHIPPING

  • Silencer Baffle(STD)
  • Silencer Baffle(STD)
  • Silencer Baffle(STD)

Silencer Baffle(STD) 73857

3.92 (13)
Item.#
03988976
Mfr.#
73857
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
48.5
Inner Diameter (phi mm)
19.8, (muffler) 41
Outer Diameter (phi mm)
40.5
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
For vehicle inspection
5
From Japan
On 2017-11-16 15:21:30
The size was perfect, the sound was a little smaller and I was relieved.
This review is about item#3989028.
Muffler muffler and exhaust pressure adjustment for K125
5
From Japan
On 2017-11-09 16:52:16
I thought that there was no choice but to produce one off 35 mm inside diameter It was okay to save time and effort to find it. Moreover, it is inexpensive and the size is perfect and satisfied.
This review is about item#3988967.
For motorcycles
2
From Japan
On 2017-10-13 12:21:16
I hope the sound will be a little smaller, but it was not as much as I thought.
This review is about item#3988994.
Used to lower the volume of motorcycle silencer.
5
From Japan
On 2017-04-12 18:16:49
Although it is made of Daytona, there is no particular problem, but I think that you want to sell baffles of type without bolt holes. There are times when the bolt holes do not match even if you install a Daytona baffle when baffle holes of other manufacturers are opened in the silencer for some reason. Each know-how is necessary, but those who install a retrofitted baffle have the technology of that area.
This review is about item#3989012.
Muffler silence
4
From Japan
On 2017-01-23 06:20:50
Feeling feeling became small sound! This price may be better!
This review is about item#03988994.
Motorcycle Muffler
1
From Japan
On 2016-11-18 00:34:36
I stopped it considerably strongly with a screw at the muffler outlet, but it fell while driving. I bought two but the same. Can I increase the screwing to more than two places? Alternatively, fix the bore diameter of the silencer in a screw type and bond.
This review is about item#3988994.
To a motorcycle scarf
5
From Japan
On 2016-07-04 18:51:18
We have not installed yet but the size was perfect. Since we have to open the screw hole, the work is now
This review is about item#03989012.
Mute
3
From Japan
On 2016-05-01 21:31:03
I made an order with the wrong size I will order again
This review is about item#03989073.
hobby
5
From Japan
On 2016-03-05 19:47:49
It can be installed cheaply and easily.
This review is about item#03989003.
For repair
5
From Japan
On 2016-01-17 16:10:30
Normal upper class !!
This review is about item#03989037.