Buy more than* S$200* and get FREE SHIPPING

  • CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS

CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS CG 2.00

Item.#
04022067
Mfr.#
CG 2.00
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
0.4
Shank Diameter (phi mm)
2
Tolerance
+0.005 0
Number of Blades
4
Blade Diameter (phi mm)
2
Blade Length (mm)
18
Overall Length (mm)
50
Material
Carbide alloy