Buy more than* S$200* and get FREE SHIPPING

  • CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS

CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS CG 3.00

Item.#
04033066
Mfr.#
CG 3.00
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
0.5
Shank Diameter (phi mm)
3.0 Center hole
Tolerance
+0.005 0
Overall Length (mm)
60
Number of Blades
4
Material
Carbide alloy
Blade Diameter (phi mm)
3
Blade Length (mm)
27
Chamfer Length
0.5
Blade Length
27
Blade Diameter
3.0