Buy more than* S$200* and get FREE SHIPPING

  • CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS

CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS CG 4.00

1.00 (1)
Item.#
04034073
Mfr.#
CG 4.00
Package Qty.
1PC
Ship pack of
1
60.76 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
0.5
Shank Diameter (phi mm)
4
Tolerance
+0.005 0
Number of Blades
4
Blade Diameter (phi mm)
4
Blade Length (mm)
27
Overall Length (mm)
60
Material
Carbide alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Reamer work with drilling machine.
1
From Japan
On 2013-05-20 22:25:17
I purchased two of this time. Working with SKD 11 material drilling machine We used a reamer at removal rate of 0.1, 1st crushing with eyes with 16 holes in hole, 25 pieces of second eye broke with eye heat. It is regrettable only for things that are not expensive but expensive, although it is impossible to send. If it is a product of another company, you can do reamer work without difficulty if it is about HRC55. I will not purchase it again.
This review is about item#04034073.