Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS

CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS CG 5.00

Item.#
04035071
Mfr.#
CG 5.00
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
0.5
Shank Diameter (phi mm)
5
Tolerance
+0.005 0
Number of Blades
6
Blade Diameter (phi mm)
5
Blade Length (mm)
30
Overall Length (mm)
70
Material
Carbide alloy