Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS

CARBIDE REAMERS G SERIES FOR GENERAL MACHINABILITY MATERIALS CG 6.00

Item.#
04036076
Mfr.#
CG 6.00
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
0.8
Shank Diameter (phi mm)
6
Tolerance
+0.005 0
Number of Blades
6
Blade Diameter (phi mm)
6
Blade Length (mm)
30
Overall Length (mm)
80
Material
Cemented carbide