Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 2.50

3.88 (8)
Item.#
04105647
Mfr.#
HR 2.50
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
65
Material
High-speed-steel (HSS)
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Length l2 (mm)
-
Shank Diameter d (phi mm)
3
Number of Blades
4
Chamfer Length T (mm)
7
Shank Diameter Tolerance (mm)
-
Blade Length l1 (mm)
35
Blade Diameter D (phi mm)
2.5
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Finish the inside diameter of the housing housing the shaft.
4
From Japan
On 2016-12-09 15:15:31
I think whether tooth cuts, the accuracy of finish, durability is also reasonable. Many of aluminum processing is used so enough for this product is used.
This review is about item#4113024.
Processing robot parts
4
From Japan
On 2016-09-29 16:15:27
There is no particular problem, it can be used normally. I feel that the price is somewhat expensive, but I think I will handle it carefully so as to last longer.
This review is about item#4106444.
Inner diameter finish
4
From Japan
On 2015-09-08 19:41:28
It can be used normally.
This review is about item#04105044.
Adjustment of hole size
5
From Japan
On 2015-02-17 15:19:04
Adjust the size of the hole for press-fitting the bearing. I can not work without this. Necessities. When searching for products, pages are divided for each size and it is very hard to find. Does it matter? It is easier to use if 1/100 reamers are lined up in one page.
This review is about item#04082617.
Perfect circular finish of drilled hole in woodworking work
2
From Japan
On 2015-02-15 21:25:11
Is there a reamer capable of processing wood? Because it is a reamer for ironworks, it has a lot of stickiness, so it is difficult to process a true circle.
This review is about item#04084631.
Finishing of processed products
5
From Japan
On 2014-03-03 16:41:30
Used for final finishing when inserting bearings into machined finished goods Smooth finish good finish
This review is about item#04117057.
Finishing the hole with intersection
3
From Japan
On 2013-09-05 13:29:56
I try to finish it with a machine, and this insufficient part is processed with this handic. It will be slightly larger, but it was able to be processed within the intersection dimension.
This review is about item#04090046.
Used for machining (inner surface polishing) before grinding the cutting edge with a tool that sculpts 0.3 mm (round hole) in Ise style paper (Japanese paper).
4
From Japan
On 2010-11-01 09:51:10
Since it processes metal (SK 4), it breaks well because it is thin and weak.
This review is about item#04081427.