Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 3.03

Item.#
04108885
Mfr.#
HR 3.03
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Length T (mm)
8
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Blade Length l1 (mm)
40
Overall Length L (mm)
72
Material
High-speed-steel (HSS)
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Length l2 (mm)
23
Shank Diameter d (phi mm)
3
Number of Blades
6
Blade Diameter D (phi mm)
3.03