Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 4.01

Item.#
04110976
Mfr.#
HR 4.01
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Chamfer Length T (mm)
9
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Blade Length l1 (mm)
40
Overall Length L (mm)
80
Material
High-speed-steel (HSS)
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Length l2 (mm)
30
Shank Diameter d (phi mm)
4
Number of Blades
6
Blade Diameter D (phi mm)
4.01