Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 4.02

Item.#
04110994
Mfr.#
HR 4.02
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Length T (mm)
9
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Blade Length l1 (mm)
40
Overall Length L (mm)
80
Material
High-speed-steel (HSS)
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Length l2 (mm)
30
Shank Diameter d (phi mm)
4
Number of Blades
6
Blade Diameter D (phi mm)
4.02