Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 5.01

Item.#
04113042
Mfr.#
HR 5.01
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Length T (mm)
10
Blade Length l1 (mm)
45
Overall Length L (mm)
90
Blade Diameter D (phi mm)
5.01
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Length l2 (mm)
35
Shank Diameter d (phi mm)
5
Number of Blades
6
Material
High-speed-steel (HSS)
Shank Diameter Tolerance (mm)
-0.02 - -0.05