Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 5.02

Item.#
04113067
Mfr.#
HR 5.02
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Length T (mm)
10
Blade Length l1 (mm)
45
Overall Length L (mm)
90
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Material
High-speed-steel (HSS)
Shank Length l2 (mm)
35
Shank Diameter d (phi mm)
5
Number of Blades
6
Blade Diameter D (phi mm)
5.02
Blade Diameter Tolerance (mm)
J5 0 - +0.005