Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 6.01

4.33 (3)
Item.#
04115072
Mfr.#
HR 6.01
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Length T (mm)
10
Blade Length l1 (mm)
50
Overall Length L (mm)
100
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Blade Diameter D (phi mm)
6.01
Shank Length l2 (mm)
38
Shank Diameter d (phi mm)
6
Number of Blades
6
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Material
High-speed-steel (HSS)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Clean drill holes
3
From Japan
On 2016-04-11 17:58:54
Although the taste of use at the beginning is good, it does not last long, but it is well used. As the size is not quite else, I plan to keep buying.
This review is about item#04115151.
Modification of the delivered product, maintenance, etc.
5
From Japan
On 2016-02-04 14:46:06
I think that it is an easy-to-use product. Regarding price, since the size is 0.01 mm increments, it is somewhat expensive, but we decided to purchase. I think that I was glad I bought it.
This review is about item#04115115.
Finish machining of 6.04 hole
5
From Japan
On 2013-11-14 21:39:25
We processed it at the removal cost - 0.1. It finished clean.
This review is about item#04115133.