Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 6.02

4.33 (3)
Item.#
04115097
Mfr.#
HR 6.02
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Length T (mm)
10
Blade Length l1 (mm)
50
Overall Length L (mm)
100
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Blade Diameter D (phi mm)
6.02
Shank Length l2 (mm)
38
Shank Diameter d (phi mm)
6
Number of Blades
6
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Material
High-speed-steel (HSS)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To clean the drill hole
3
From Japan
On 2016-04-11 17:58:54
But to use the beginning of the sharp taste is good, it does not last long, it is available Well Well. Since the size is not quite another, it plans to keep buying.
This review is about item#04115151.
Modification of the delivered product, maintenance and the like.
5
From Japan
On 2016-02-04 14:46:06
I think that it is easy-to-use products. For the price, but the size is slightly higher because it is a 0.01mm increments I decided to purchase. I think that it was good to buy.
This review is about item#04115115.
6.04 hole finishing
5
From Japan
On 2013-11-14 21:39:25
It was processed in the allowance -0.1. Finished in beautiful.
This review is about item#04115133.