Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 8.05

5.00 (1)
Item.#
04119175
Mfr.#
HR 8.05
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Length T (mm)
12
Blade Length l1 (mm)
60
Overall Length L (mm)
115
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Blade Diameter D (phi mm)
8.05
Shank Length l2 (mm)
42
Shank Diameter d (phi mm)
8
Number of Blades
6
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Material
High-speed-steel (HSS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish blind hole
5
From Japan
On 2013-10-17 21:49:29
It was good without any problem.
This review is about item#04119114.