Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hand reamer
  • Hand reamer
  • Hand reamer

Hand reamer HR 9.00

3.88 (8)
Item.#
04121074
Mfr.#
HR 9.00
Package Qty.
1PC
Ship pack of
1
40.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
125
Material
High-speed-steel (HSS)
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Length l2 (mm)
45
Shank Diameter d (phi mm)
9
Number of Blades
6
Chamfer Length T (mm)
13
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Blade Length l1 (mm)
65
Blade Diameter D (phi mm)
9
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Finish of the housing bore to put the shaft.
4
From Japan
On 2016-12-09 15:15:31
Off of the teeth, the accuracy of the finish, I think that whether reasonably good durability. Since the processing of aluminum often have used enough with this product.
This review is about item#4113024.
Processing of robot parts
4
From Japan
On 2016-09-29 16:15:27
Without any particular problem, you can use normally. And a little feel high price, but I think that attempt to treat the important so that long-lasting.
This review is about item#4106444.
Inner diameter finish
4
From Japan
On 2015-09-08 19:41:28
You can normally use.
This review is about item#04105044.
Adjustment of hole size
5
From Japan
On 2015-02-17 15:19:04
It uses the size adjustment of the hole for press-fitting the bearing. You can not work in this no. Necessities. It is very hard to look for have divided the pages in each size when looking for a commodity. Why it does not somehow become? 1/100 of the reamer is the easy-to-use who were lined with the Zoo on one page.
This review is about item#04082617.
True circle finish of the drilled hole in the woodworking work
2
From Japan
On 2015-02-15 21:25:11
Is the processing of wood there is no reamer that can be? Since a large bite because the reamer for the Iron Works, hesitation can processing of true circle.
This review is about item#04084631.
Finish of processed products
5
From Japan
On 2014-03-03 16:41:30
In processing the finished product, used for the final finish at the time of bearing insert Sum - good finish in's
This review is about item#04117057.
Finish of the hole with a cross
3
From Japan
On 2013-09-05 13:29:56
Try to finish in the machine, we are processing the portion which is not enough in this Handorima. Slightly larger, but it can be processed in less than cross dimension.
This review is about item#04090046.
You use the 0.3mm to Ise paper (Japanese paper) processing before quenching the cutting edge in the tool to engrave the (round hole) (inner surface polishing).
4
From Japan
On 2010-11-01 09:51:10
Relent well thin weak because so to process the metal (SK4).
This review is about item#04081427.