Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 10.0

Item.#
04175087
Mfr.#
HH 10.0
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Shank Diameter (phi mm)
10
Tolerance
+0.005/0
Overall Length (mm)
150
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Blade Diameter (phi mm)
10
Blade Length (mm)
40
Shank Length
40
Number of Blades
3