Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 2.95

Item.#
04182534
Mfr.#
HH 2.95
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Tolerance
+0.005 0
Chamfer Length
3
Number of Blades
2
Blade Diameter
2.95
Shank Length
25
Blade Length
20
Length
70