Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High helical reamer Straight shank
  • High helical reamer Straight shank
  • High helical reamer Straight shank

High helical reamer Straight shank HH 2.99

Item.#
04182577
Mfr.#
HH 2.99
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Tolerance
+0.005 0
Chamfer Length
3
Number of Blades
2
Blade Diameter
2.99
Shank Length
25
Blade Length
20
Length
70