Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High helical reamer Straight shank

High helical reamer Straight shank HH 5.0

Item.#
04184582
Mfr.#
HH 5.0
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Number of Blades
3
Blade Diameter (phi mm)
5
Blade Length (mm)
25
Chamfer Length
5.0
Blade Length
25
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Tolerance
+0.005/0
Length
90
Shank Diameter (phi mm)
5
Shank Length
30
Overall Length (mm)
90
Blade Diameter
5.0