Buy more than* S$200* and get FREE SHIPPING

  • High helical reamer Straight shank

High helical reamer Straight shank HH 5.3

Item.#
04184887
Mfr.#
HH 5.3
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Length (mm)
5
Number of Blades
3
Chamfer Length
5
Blade Length
25
Length
90
Shank Diameter (phi mm)
5.3
Material
Cobalt HSS (high speed steel) CO HSS
Tolerance
+0.005/0
Shank Length
30
Overall Length (mm)
90
Blade Diameter
5.3
Blade Diameter (phi mm)
5.3
Blade Length (mm)
25